#10-24 x 2" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1252282| Mfr #: U24670.019.0200

$7.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1252282 Mfr #: U24670.019.0200
Thread Size: 10-24Head Type: Flat
Item: Machine ScrewSystem of Measurement: Inch
Head Dia.: 0.362"-0.333"Meets/Exceeds: ANSI B18.6.3
Head Angle (Deg.): 82-80Drive Type: Phillips
Material: carbon steelLength: 2"
Finish: zinc platedRockwell Hardness: B69 to B100
Driver Size: #2Head Height: 0.116" (Ref)
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-24, Driver Size #2, Head Dia. 0.333", Head Height 0.098", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews