#10-32 x 1" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1325764| Mfr #: 1MY13

$3.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1325764 Mfr #: 1MY13
Driver Size: #2Drive Type: Phillips
Meets/Exceeds: ANSI B18.6.3Rockwell Hardness: B70
Finish: Zinc PlatedDia./Thread Size: #10-32
System of Measurement: InchMaterial: Carbon Steel
Head Type: FlatItem: Machine Screw
Head Height: 0.116" (Ref)Head Dia.: 0.362"-0.333"
Head Angle (Deg.): 82-80Length: 1"
Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.333", Head Height 0.098", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews