#10-32 x 2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0848032| Mfr #: 116049-PG

$31.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0848032 Mfr #: 116049-PG
Item: Machine ScrewThread Size: 10-32
System of Measurement: InchHead Type: Flat
Head Height: 0.116"Head Dia.: 0.362"
Meets/Exceeds: ASME B18.6.3Head Angle (Deg.): 82
Drive Type: SlottedMaterial: Brass
Length: 2"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100