KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 2" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0354776| Mfr #: 116135-PG

$27.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.116"
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354776 Mfr #: 116135-PG
Thread Size: 10-32Head Height: 0.116"
Length: 2"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.362"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #2Material: Brass
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Brass, Length 2", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews