#10-32 x 3" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1253113| Mfr #: MPFFI-1003000-100P

$10.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1253113 Mfr #: MPFFI-1003000-100P
Rockwell Hardness: B70Driver Size: #2
Item: Machine ScrewHead Type: Flat
Material: carbon steelDrive Type: Phillips
Thread Size: 10-32Meets/Exceeds: ANSI B18.6.3
Finish: zinc platedSystem of Measurement: Inch
Head Height: 0.098"Head Dia.: 0.333"
Head Angle (Deg.): 82Length: 3"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 3", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-32, Driver Size #2, Head Dia. 0.333", Head Height 0.098", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews