#12-24 x 1" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0731455| Mfr #: U24670.021.0100

$5.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0731455 Mfr #: U24670.021.0100
Item: Machine ScrewHead Type: Flat
Driver Size: #3Finish: zinc plated
Rockwell Hardness: B69 to B100Thread Size: 12-24
Meets/Exceeds: ANSI B18.6.3Material: carbon steel
System of Measurement: InchDrive Type: Phillips
Head Height: 0.122" (Ref)Head Dia.: 0.412"-0.380"
Head Angle (Deg.): 82-80Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1", Drive Type Phillips, Finish Zinc Plated, Thread Size 12-24, Driver Size #3, Head Dia. 0.380", Head Height 0.112", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100