FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

#12-24 x 1" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1400567| Mfr #: 116054-B1

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1400567 Mfr #: 116054-B1
Finish: PlainMaterial: Brass
Head Type: FlatItem: Machine Screw
System of Measurement: InchHead Height: 0.132"
Head Dia.: 0.412"Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: 12-24Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1", Drive Type Slotted, Finish Plain, Thread Size 12-24, Head Dia. 0.412", Head Height 0.132", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews