1/4-20 x 1" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1506312| Mfr #: 116063-PG

$27.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1506312 Mfr #: 116063-PG
Meets/Exceeds: ASME B18.6.3Head Dia.: 0.477"
Head Height: 0.153"Thread Size: 1/4-20
Head Type: FlatItem: Machine Screw
Head Angle (Deg.): 82System of Measurement: Inch
Length: 1"Finish: Plain
Drive Type: SlottedMaterial: Brass
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.477", Head Height 0.153", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews