3/8-16 x 2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1773037| Mfr #: 116078-B1

$155.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1773037 Mfr #: 116078-B1
System of Measurement: InchHead Angle (Deg.): 82
Thread Size: 3/8-16Item: Machine Screw
Head Type: FlatHead Height: 0.230"
Material: BrassHead Dia.: 0.717"
Length: 2"Finish: Plain
Meets/Exceeds: ASME B18.6.3Drive Type: Slotted
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 2", Drive Type Slotted, Finish Plain, Thread Size 3/8-16, Head Dia. 0.717", Head Height 0.230", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100