#8-32 x 1" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0913087| Mfr #: 190341

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0913087 Mfr #: 190341
Drive Type: PhillipsFinish: Plain
Material: BrassHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #2
Thread Size: 8-32Length: 1"
Head Height: 0.100"Head Dia.: 0.312"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews