#8-32 x 3/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1703021| Mfr #: 116115-B1

$10.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1703021 Mfr #: 116115-B1
Material: BrassDrive Type: Phillips
Head Angle (Deg.): 82Finish: Plain
Head Type: FlatItem: Machine Screw
System of Measurement: InchHead Height: 0.100"
Head Dia.: 0.312"Meets/Exceeds: ASME B18.6.3
Driver Size: #2Thread Size: 8-32
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews