#8-32 x 3/8" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2292717| Mfr #: 116112-PG

$7.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2292717 Mfr #: 116112-PG
Finish: PlainMaterial: Brass
Head Type: FlatItem: Machine Screw
Head Dia.: 0.312"Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82Drive Type: Phillips
Thread Size: 8-32Length: 3/8"
Driver Size: #2System of Measurement: Inch
Head Height: 0.100"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews