JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

#8-32 x 5/8" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2307444| Mfr #: 116114-B1

$8.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2307444 Mfr #: 116114-B1
Head Type: FlatThread Size: 8-32
System of Measurement: InchItem: Machine Screw
Head Angle (Deg.): 82Length: 5/8"
Finish: PlainDriver Size: #2
Head Height: 0.100"Head Dia.: 0.312"
Meets/Exceeds: ASME B18.6.3Drive Type: Phillips
Material: BrassCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 5/8", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews