#8-32 x 5/8" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0385901| Mfr #: U24670.016.0062

$2.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385901 Mfr #: U24670.016.0062
Head Type: FlatDriver Size: #2
Meets/Exceeds: ANSI B18.6.3Item: Machine Screw
Finish: zinc platedThread Size: 8-32
Material: carbon steelRockwell Hardness: B69 to B100
System of Measurement: InchDrive Type: Phillips
Length: 5/8"Head Height: 0.084"
Head Dia.: 0.285"Head Angle (Deg.): 82
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 5/8", Drive Type Phillips, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.285", Head Height 0.084", Head Angle (Deg.) 82, Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews