KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 2-1/2" Fillister Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2203451| Mfr #: 2CB51

$7.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.180"
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2203451 Mfr #: 2CB51
Thread Size: 10-32Head Height: 0.180"
Length: 2-1/2"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.313"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 25Head Type: Fillister
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 2-1/2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.313", Head Height 0.180", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews