20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4-20 x 1-1/2" Fillister Head Phillips Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G2093874| Mfr #: 012520WF150

$19.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2093874 Mfr #: 012520WF150
Meets/Exceeds: IFIFinish: Natural
Material: NylonDrive Type: Phillips
System of Measurement: InchHead Type: Fillister
Temp. Range (F): -40 to 185Item: Machine Screw
Washer Thickness: -Washer Material: -
Pilot Length: -Head Height: 0.189-0.219"
Head Dia.: 0.378-0.403"Washer Type: -
Tensile Strength (PSI): 312Seal Material: -
Length: 1-1/2"Pilot Dia.: -
Includes: -Hole Size: -
Head Angle (Deg.): -Washer O.D.: -
Thread Size: 1/4-20Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 1-1/2", Thread Length -, Drive Type Phillips, Finish Natural, Thread Size 1/4-20, Head Dia. 0.378-0.403", Head Height 0.189-0.219", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews