15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1/4-20 x 5/8" Fillister Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2077634| Mfr #: 2CB55

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2077634 Mfr #: 2CB55
Drive Type: SlottedHead Type: Fillister
Item: Machine ScrewSystem of Measurement: Inch
Thread Size: 1/4-20Material: 18-8 (304) Stainless Steel
Length: 5/8"Finish: Plain
Head Height: 0.237"Head Dia.: 0.414"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.414", Head Height 0.237", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews