JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/4-20 x 1-1/4" Oval Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2147862| Mfr #: U51320.025.0125

$10.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2147862 Mfr #: U51320.025.0125
Finish: PlainHead Type: Oval
Item: Machine ScrewHead Angle (Deg.): 82-80
Driver Size: #3Drive Type: Phillips
Thread Size: 1/4-20Material: 18-8 (304) Stainless Steel
Length: 1-1/4"System of Measurement: Inch
Head Height: 0.232" (Ref)Head Dia.: 0.477"-0.422"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.507", Head Height 0.232", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50