#8-32 x 3/4" Oval Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0373256| Mfr #: 113072

$6.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0373256 Mfr #: 113072
Driver Size: #2Drive Type: Phillips
Thread Size: 8-32Material: 18-8 (304) Stainless Steel
Length: 3/4"System of Measurement: Inch
Item: Machine ScrewHead Height: 0.152" (Ref)
Finish: PlainHead Dia.: 0.312"-0.285"
Meets/Exceeds: ANSI/ASME B18.6.3Head Type: Oval
Head Angle (Deg.): 82-80Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.312", Head Height 0.152", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews