#10-32 x Pan Head Combination Slotted/Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G2015307| Mfr #: SCR150P10F12

$14.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 11/32" and #2
Head Height: 0.125"
Pilot Length: 0.090"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015307 Mfr #: SCR150P10F12
Driver Size: 11/32" and #2Head Height: 0.125"
Pilot Length: 0.090"Pilot Dia.: 0.125"
Package Quantity: 5Head Dia.: 0.365"
System of Measurement: InchMaterial: 18-8 Stainless Steel
Head Type: PanDrive Type: Combination Slotted/Phillips
Finish: PassivatedItem: Pilot Point Machine Screw
Thread Length: 3/4"Thread Size: 10-32
Country of Origin (subject to change): United States

Description

Pilot Point Machine Screw, Head Type Pan, 18-8 Stainless Steel, Thread Length 3/4", Drive Type Combination Slotted/Phillips, Finish Passivated, Thread Size 10-32, Driver Size 11/32" and #2, Head Dia. 0.365", Head Height 0.125", Pilot Dia. 0.125", Pilot Length 0.090", Package Quantity 5

Reviews