#10-32 x Pan Head Combination Slotted/Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G1202162| Mfr #: SCR150P10F16

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1202162 Mfr #: SCR150P10F16
System of Measurement: InchPilot Dia.: 0.125"
Head Type: PanDriver Size: 11/32" and #2
Drive Type: Combination Slotted/PhillipsThread Size: 10-32
Pilot Length: 0.090"Material: 18-8 Stainless Steel
Head Height: 0.125"Item: Pilot Point Machine Screw
Head Dia.: 0.365"Finish: Passivated
Thread Length: 1"Country of Origin (subject to change): United States

Product Description

Pilot Point Machine Screw, Head Type Pan, 18-8 Stainless Steel, Thread Length 1", Drive Type Combination Slotted/Phillips, Finish Passivated, Thread Size 10-32, Driver Size 11/32" and #2, Head Dia. 0.365", Head Height 0.125", Pilot Dia. 0.125", Pilot Length 0.090", Package Quantity 5