#10-32 x Pan Head Combination Slotted/Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G1644903| Mfr #: SCR150P10F20

$9.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1644903 Mfr #: SCR150P10F20
System of Measurement: InchHead Type: Pan
Driver Size: 11/32" and #2Drive Type: Combination Slotted/Phillips
Thread Size: 10-32Pilot Length: 0.090"
Material: 18-8 Stainless SteelHead Height: 0.125"
Item: Pilot Point Machine ScrewHead Dia.: 0.365"
Finish: PassivatedThread Length: 1-1/4"
Pilot Dia.: 0.125"Country of Origin (subject to change): United States

Product Description

Pilot Point Machine Screw, Head Type Pan, 18-8 Stainless Steel, Thread Length 1-1/4", Drive Type Combination Slotted/Phillips, Finish Passivated, Thread Size 10-32, Driver Size 11/32" and #2, Head Dia. 0.365", Head Height 0.125", Pilot Dia. 0.125", Pilot Length 0.090", Package Quantity 5

Product Reviews