M2.5-0.45 x 10 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2100445| Mfr #: 6GA94

$9.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2100445 Mfr #: 6GA94
Drive Type: PhillipsFinish: Plain
System of Measurement: MetricMaterial: A4 Stainless Steel
Item: Machine ScrewTensile Strength (PSI): 72, 500
Dia./Thread Size: M2.5-0.45mmHead Height: 2.12mm
Head Dia.: 5.0mmMeets/Exceeds: DIN 7985A
Head Type: PanDriver Size: #1
Length: 10mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 5.0mm, Head Height 2.12mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews