M2.5-0.45 x 10 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2465452| Mfr #: M24660.025.0010

$3.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465452 Mfr #: M24660.025.0010
System of Measurement: MetricHead Type: Pan
Item: Machine ScrewHead Dia.: 5mm
Rockwell Hardness: B71 to B99Meets/Exceeds: DIN 7985A
Driver Size: #1Drive Type: Phillips
Thread Size: M2.5x0.45mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 10mm
Finish: Zinc PlatedHead Height: 2.12mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 10mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 5.0mm, Head Height 2.12mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100