THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M2.5-0.45 x 12 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0636255| Mfr #: M24660.025.0012

$3.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: B71 to B99
Length: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636255 Mfr #: M24660.025.0012
Package Quantity: 100Rockwell Hardness: B71 to B99
Length: 12mmFinish: zinc plated
Head Dia.: 5mmThread Size: M2.5x0.45mm
Meets/Exceeds: DIN 7985AMaterial: Property Class 4.8 Steel
Drive Type: PhillipsItem: Machine Screw
Head Type: PanTensile Strength (PSI): 60,900
Driver Size: #1Head Height: 2.12mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 12mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 5.0mm, Head Height 2.12mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews