M2.5-0.45 x 14 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2446464| Mfr #: 6GB40

$5.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Machine Screw
Material: A2 Stainless Steel
Head Height: 2.12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446464 Mfr #: 6GB40
Item: Machine ScrewMaterial: A2 Stainless Steel
Head Height: 2.12mmPackage Quantity: 100
Head Type: PanMeets/Exceeds: DIN 7985A
Driver Size: #1Thread Size: M2.5x0.45mm
Length: 14mmSystem of Measurement: Metric
Tensile Strength (PSI): 72,500Head Dia.: 5mm
Finish: PlainDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 14mm, Drive Type Phillips, Finish Plain, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 5.0mm, Head Height 2.12mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews