JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M2.5-0.45 x 16 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1532912| Mfr #: 6GB41

$6.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1532912 Mfr #: 6GB41
Head Type: PanFinish: Plain
Material: A2 Stainless SteelTensile Strength (PSI): 72, 500
Item: Machine ScrewSystem of Measurement: Metric
Drive Type: PhillipsHead Height: 2.12mm
Head Dia.: 5mmMeets/Exceeds: DIN 7985A
Driver Size: #1Thread Size: M2.5x0.45mm
Length: 16mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 16mm, Drive Type Phillips, Finish Plain, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 5.0mm, Head Height 2.12mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews