M2.5-0.45 x 25 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0264713| Mfr #: 6GB43

$4.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0264713 Mfr #: 6GB43
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainSystem of Measurement: Metric
Material: A2 Stainless SteelHead Type: Pan
Item: Machine ScrewTensile Strength (PSI): 72, 500
Head Height: 2.12mmHead Dia.: 5mm
Driver Size: #1Length: 25mm
Dia./Thread Size: M2.5-0.45mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Phillips, Finish Plain, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 5.0mm, Head Height 2.12mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews