KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2.5-0.45 x 30 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2315144| Mfr #: 6GE35

$5.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2.5x0.45mm
Head Height: 2.12mm
Length: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315144 Mfr #: 6GE35
Thread Size: M2.5x0.45mmHead Height: 2.12mm
Length: 30mmMeets/Exceeds: DIN 7985A
Head Dia.: 5mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 100
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #1
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 30mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 5.0mm, Head Height 2.12mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews