KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3.5-0.6 x 25 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0438313| Mfr #: 4AHD7

$1.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Machine Screw
Thread Size: M3.5x0.60mm
Drive Type: Phillips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438313 Mfr #: 4AHD7
Item: Machine ScrewThread Size: M3.5x0.60mm
Drive Type: PhillipsHead Type: Pan
Length: 25mmSystem of Measurement: Metric
Material: NylonCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Nylon, Length 25mm, Drive Type Phillips, Thread Size M3.5x0.60mm, Package Quantity 25

Reviews