M3-0.5 x 4 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1474243| Mfr #: 6GU62

$2.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3x0.50mm
Head Height: 2.15mm
Length: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474243 Mfr #: 6GU62
Thread Size: M3x0.50mmHead Height: 2.15mm
Length: 4mmMeets/Exceeds: JIS B 1111
Head Dia.: 5.5mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 25
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #2
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 4mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #2, Head Dia. 5.5mm, Head Height 2.15mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Reviews