PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M3-0.5 x 6 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1071192| Mfr #: 6GU63

$2.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1071192 Mfr #: 6GU63
Head Type: PanSystem of Measurement: Metric
Item: Machine ScrewTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 6mm
Finish: zinc platedHead Height: 2.15mm
Head Dia.: 5.5mmRockwell Hardness: B71 to B99
Meets/Exceeds: JIS B 1111Driver Size: #2
Drive Type: PhillipsThread Size: M3x0.50mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 6mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #2, Head Dia. 5.5mm, Head Height 2.15mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Product Reviews