BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M3-0.5 x 8 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1682493| Mfr #: 6GU64

$2.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: B71 to B99
Length: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682493 Mfr #: 6GU64
Package Quantity: 25Rockwell Hardness: B71 to B99
Length: 8mmFinish: zinc plated
Head Dia.: 5.5mmThread Size: M3x0.50mm
Meets/Exceeds: JIS B 1111Material: Property Class 4.8 Steel
Drive Type: PhillipsItem: Machine Screw
Head Type: PanTensile Strength (PSI): 60,900
Driver Size: #2Head Height: 2.15mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 8mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #2, Head Dia. 5.5mm, Head Height 2.15mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Reviews