WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mach Scr, Pan, M4x0.70x8 L, PK25

VALUE BRAND| Zoro #: G2323693| Mfr #: 6GU74

$3.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: Phillips
Finish: zinc plated
Head Height: 2.75mm

Technical Specifications

Zoro #: G2323693 Mfr #: 6GU74
Drive Type: PhillipsFinish: zinc plated
Head Height: 2.75mmTensile Strength (PSI): 60,900
Head Type: PanMeets/Exceeds: JIS B 1111
Length: 8mmThread Size: M4x0.70mm
Material: Property Class 4.8 SteelDriver Size: #2
Package Quantity: 25Head Dia.: 7.0mm
System of Measurement: MetricItem: Machine Screw
Rockwell Hardness: B71 to B99Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 8mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.0mm, Head Height 2.75mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Product Reviews