KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8 x 1.25 x 80 mm. Pan Head Phillips Machine Screw

VALUE BRAND| Zoro #: G1452202| Mfr #: 6GU39

$2.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M8x1.25mm
Head Height: 6.15mm
Length: 80mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452202 Mfr #: 6GU39
Thread Size: M8x1.25mmHead Height: 6.15mm
Length: 80mmMeets/Exceeds: DIN 7985A
Head Dia.: 16mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 1
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #4
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 80mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 16.0mm, Head Height 6.15mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 1

Reviews