1/4-20 x 1-1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1175237| Mfr #: 116238-PG

$43.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1175237 Mfr #: 116238-PG
Drive Type: SlottedMeets/Exceeds: ASME B18.6.3
Finish: PlainMaterial: Brass
Head Type: RoundItem: Machine Screw
System of Measurement: InchDriver Size: 7/16"
Head Height: 0.175"Head Dia.: 0.472"
Thread Size: 1/4-20Length: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1-1/2", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Driver Size 7/16", Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews