1/4-20 x 1-1/2" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0707576| Mfr #: 012520R150

$2.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0707576 Mfr #: 012520R150
Meets/Exceeds: IFIFinish: Natural
Material: NylonDrive Type: Slotted
System of Measurement: InchTemp. Range (F): -40 to 185
Item: Machine ScrewSeal Material: -
Length: 1-1/2"Pilot Dia.: -
Hole Size: -Head Angle (Deg.): -
Driver Size: -Washer O.D.: -
Includes: -Washer Thickness: -
Head Height: 0.160-0.175"Washer Material: -
Head Dia.: 0.443-0.472"Pilot Length: -
Head Type: RoundWasher Type: -
Thread Size: 1/4-20Rockwell Hardness: -
Tensile Strength (PSI): 312Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 1-1/2", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Driver Size -, Head Dia. 0.443-0.472", Head Height 0.160-0.175", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Rockwell Hardness -, Meets/Exceeds IFI, Includes -, Package Quantity 50

Product Reviews