Gift buying made easy: Shop Zoro.com Gift Certificates

1/4-20 x 1-1/2" Round Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1519357| Mfr #: 012520R150

$7.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1519357 Mfr #: 012520R150
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Washer Material: -Seal Material: -
Temp. Range (F): -40 to 185Item: Machine Screw
Hole Size: -Head Height: 0.160-0.175"
Head Dia.: 0.443-0.472"Head Type: Round
Thread Size: 1/4-20Tensile Strength (PSI): 312
Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Round, Nylon, Length 1-1/2", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Head Dia. 0.443-0.472", Head Height 0.160-0.175", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews