PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/4-20 x 1-1/4" Round Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0479227| Mfr #: U24211.025.0125

$8.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0479227 Mfr #: U24211.025.0125
Finish: zinc platedThread Size: 1/4-20
Head Type: RoundDriver Size: #3
System of Measurement: InchMaterial: carbon steel
Drive Type: PhillipsItem: Machine Screw
Meets/Exceeds: ASME B18.6.3Head Height: 0.175"
Head Dia.: 0.472"Tensile Strength (PSI): 60, 000
Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-1/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.472", Head Height 0.175", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews