1/4-20 x 1-1/4" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0795426| Mfr #: 2BA53

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795426 Mfr #: 2BA53
Finish: PlainItem: Machine Screw
Material: 18-8 (304) Stainless SteelSystem of Measurement: Inch
Drive Type: SlottedHead Type: Round
Meets/Exceeds: ANSI/ASME B18.6.3Thread Size: 1/4-20
Head Height: 0.175"Head Dia.: 0.472"
Length: 1-1/4"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 1-1/4", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.472", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews