1/4-20 x 1-1/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1317032| Mfr #: 577637-PG

$7.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1317032 Mfr #: 577637-PG
System of Measurement: InchHead Type: Round
Thread Size: 1/4-20Item: Machine Screw
Meets/Exceeds: ASME B18.6.3Pilot Dia.: -
Drive Type: Combination Slotted/PhillipsHole Size: -
Material: Carbon SteelHead Angle (Deg.): -
Length: 1-1/4"Tensile Strength (PSI): 60, 000
Finish: Zinc PlatedTemp. Range (F): -
Washer O.D.: -Includes: -
Washer Thickness: -Washer Material: -
Driver Size: #3Pilot Length: -
Head Height: 0.175"Washer Type: -
Head Dia.: 0.472"Seal Material: -
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-1/4", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.472", Head Height 0.175", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews