1/4-20 x 2-1/2" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0597685| Mfr #: 577671-PG

$12.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0597685 Mfr #: 577671-PG
System of Measurement: InchHead Type: Round
Item: Machine ScrewThread Size: 1/4-20
Drive Type: Combination Slotted/PhillipsMaterial: carbon steel
Length: 2-1/2"Finish: zinc plated
Tensile Strength (PSI): 60, 000Driver Size: #3
Head Height: 0.175"Head Dia.: 0.472"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 2-1/2", Thread Length -, Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.472", Head Height 0.175", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100