3/8-16 x 1-1/4" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND |Zoro #: G1022856|Mfr #: 116249-PG

$106.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1022856 Mfr #: 116249-PG
Drive Type: SlottedThread Size: 3/8-16
Head Type: RoundItem: Machine Screw
System of Measurement: InchLength: 1-1/4"
Head Height: 0.256"Finish: Plain
Head Dia.: 0.708"Meets/Exceeds: ASME B18.6.3
Driver Size: 5/8"Material: Brass
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1-1/4", Drive Type Slotted, Finish Plain, Thread Size 3/8-16, Driver Size 5/8", Head Dia. 0.708", Head Height 0.256", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.