FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

5/16-18 x 1-1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1103645| Mfr #: 116246-PG

$38.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1103645 Mfr #: 116246-PG
Thread Size: 5/16-18System of Measurement: Inch
Item: Machine ScrewHead Type: Round
Head Dia.: 0.590"Meets/Exceeds: ASME B18.6.3
Driver Size: 9/16"Drive Type: Slotted
Material: BrassLength: 1-1/2"
Finish: PlainHead Height: 0.216"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Brass, Length 1-1/2", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Driver Size 9/16", Head Dia. 0.590", Head Height 0.216", Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews