20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

#5-40 x 1-1/4" Round Head Combination Slotted/Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1656331| Mfr #: U24212.012.0125

$170.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1656331 Mfr #: U24212.012.0125
Item: Machine ScrewThread Size: 5-40
Head Height: 0.083"Driver Size: #1
System of Measurement: InchDrive Type: Combination Slotted/Phillips
Meets/Exceeds: ANSI B18.6.3Material: carbon steel
Finish: zinc platedHead Type: Round
Head Dia.: 0.217"Rockwell Hardness: B70
Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, Carbon Steel, Length 1-1/4", Drive Type Combination Slotted/Phillips, Finish Zinc Plated, Thread Size 5-40, Driver Size #1, Head Dia. 0.217", Head Height 0.083", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Product Reviews