#10-32 x 5/16" Truss Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1360764| Mfr #: 2CE67

$10.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.118"
Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360764 Mfr #: 2CE67
Thread Size: 10-32Head Height: 0.118"
Length: 5/16"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.448"Item: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Truss
System of Measurement: InchDriver Size: #2
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 5/16", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.448", Head Height 0.118", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews