KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 5/16" Truss Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2184052| Mfr #: 2CY22

$10.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.118"
Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184052 Mfr #: 2CY22
Thread Size: 10-32Head Height: 0.118"
Length: 5/16"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.448"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Truss
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 5/16", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.448", Head Height 0.118", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews