1/4-20 x 3/4" Truss Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2348665| Mfr #: 2CY33

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2348665 Mfr #: 2CY33
Item: Machine ScrewHead Type: Truss
System of Measurement: InchDrive Type: Slotted
Thread Size: 1/4-20Material: 18-8 (304) Stainless Steel
Length: 3/4"Finish: Plain
Head Height: 0.150"Head Dia.: 0.573"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.573", Head Height 0.150", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100