JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4-20 x 5/8" Truss Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0602271| Mfr #: 2CY32

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0602271 Mfr #: 2CY32
Head Type: TrussSystem of Measurement: Inch
Item: Machine ScrewHead Height: 0.150"
Head Dia.: 0.573"Meets/Exceeds: ANSI/ASME B18.6.3
Drive Type: SlottedThread Size: 1/4-20
Material: 18-8 (304) Stainless SteelLength: 5/8"
Finish: PlainCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.573", Head Height 0.150", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews