#10-24 x 1/2" Truss Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2230663| Mfr #: U51862.019.0050

$8.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2230663 Mfr #: U51862.019.0050
Meets/Exceeds: ANSI/ASME B18.6.3Head Type: Truss
Driver Size: #2Drive Type: Phillips
Thread Size: 10-24Material: 18-8 (304) Stainless Steel
Length: 1/2"Item: Machine Screw
System of Measurement: InchFinish: Plain
Head Height: 0.118"-0.103"Head Dia.: 0.448"-0.425"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Truss, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.448", Head Height 0.118", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews